Zoro Homepage

Retention Knob, MAS BT, 40mm, M 16

  • Mfr # 499.0006.265

  • Zoro # G9214353


product price: $20.99
/ea

Key Features

Overall Length
2-23/64 in
Material
High Speed Steel
Flange to Knob Length
2.360 in
Taper Size
SK40
Neck Dia.
10.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499.0006.265
Zoro #
G9214353
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-23/64 in
Flange to Knob Length
2.360 in
Taper Size
SK40
Neck Dia.
10.00mm
Thread Size
M16
Flange to Angle Length
28.00mm
Angle Radius
90 Degrees

Details

Item
Retention Knob
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Standards
MAS
Material - Machining
High Speed Steel

Description

Retention Knob, Taper Size SK40, Thread Size M16, Angle Radius 90 Degrees , Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.