Retention Knob, MAS BT, 40mm, M 16
Mfr # 499.0022.265
Zoro # G9214414
product price: $47.15
/eaKey Features
Overall Length
2-23/64 in
Material
High Speed Steel
Flange to Knob Length
2.360 in
Taper Size
SK40
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
499.0022.265
Zoro #
G9214414
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
2-23/64 in
Flange to Knob Length
2.360 in
Taper Size
SK40
Angle Radius
60 Degrees
Details
Item
Retention Knob
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Standards
JIS 6339
Material - Machining
High Speed Steel
Description
Retention Knob, Taper Size SK40, Angle Radius 60 Degrees , Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.