Zoro Homepage

Retention Knob, MAS BT, 40mm, M 16

  • Mfr # 499.0024.265

  • Zoro # G9214423


product price: $44.15
/ea

Key Features

Overall Length
1.9600 in
Material
High Speed Steel
Flange to Knob Length
1.960 in
Taper Size
SK40
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499.0024.265
Zoro #
G9214423
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1.9600 in
Flange to Knob Length
1.960 in
Taper Size
SK40
Angle Radius
90 Degrees

Details

Item
Retention Knob
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Standards
JIS 6339

Description

Retention Knob, Taper Size SK40, Angle Radius 90 Degrees , Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.