Zoro Homepage

Retention Knob, MAS BT, 50mm, M 24

  • Mfr # 499.0005.225

  • Zoro # G9214344


product price: $32.55
/ea

Key Features

Overall Length
3-11/32 in
Material
High Speed Steel
Flange to Knob Length
3.340 in
Taper Size
SK50
Thread Size
M24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499.0005.225
Zoro #
G9214344
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-11/32 in
Flange to Knob Length
3.340 in
Taper Size
SK50
Thread Size
M24
Neck Dia.
17.00mm
Flange to Angle Length
35.00mm
Angle Radius
60 Degrees

Details

Item
Retention Knob
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Standards
MAS

Description

Retention Knob, Taper Size SK50, Thread Size M24, Angle Radius 60 Degrees , Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.