Shell Mill Holder, 422.0001.383, 3.346in
Mfr # 422.0001.383
Zoro # G9210756
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Overall Length
85.00mm
Shank Dia.
16mm
Material
High Speed Steel
Projection
25.00mm
For Use With
Cutting Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
422.0001.383
Zoro #
G9210756
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
85.00mm
Shank Dia.
16mm
Pilot Dia.
16.00mm
Taper Size
PSK50
Pilot Length
30.00mm
Details
Material
High Speed Steel
Projection
25.00mm
For Use With
Cutting Tools
Item
Shell Mill Holder
Standards
ISO 26623-1
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Taper
Material - Machining
High Speed Steel
Description
End Mill Toolholder, Style PSK 50, Overall Length 3.346 In., Shank PSK 50, Shank Dia. 16mm, Number of Inserts Required 0, ANSI Number 422.0001.383, ISO Number 422.0001.383, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.