Shrink Chuck, 311.0002.321, 4.133 in. L
Mfr # 311.0002.321
Zoro # G9202146
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK50
Hole Dia.
8.00mm
Projection
80.00 mm
Coolant Fed
Coolant Through
For Use With
Cutting Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311.0002.321
Zoro #
G9202146
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
HSK50
Hole Dia.
8.00mm
Shank Dia.
8mm
Nose Dia.
21.00mm
Overall Length
105.00mm
Tool Depth
36.00mm
Details
Item
Shrink Fit Tool Holder
Projection
80.00 mm
Coolant Fed
Coolant Through
For Use With
Cutting Tools
List Number
311.0002
Standards
DIN 69882-8
Description
Shrink Fit Tool Holder, Hole Dia. 8.00mm, Taper Size HSK50, Shank Dia. 8mm, Projection 80.00 mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.