Shrink Chuck, 311.0011.363, 3.543 in. L
Mfr # 311.0011.363
Zoro # G9203397
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK50
Hole Dia.
3.00mm
Projection
50.00mm
Coolant Fed
Coolant Through
For Use With
Cutting Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311.0011.363
Zoro #
G9203397
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
HSK50
Hole Dia.
3.00mm
Shank Dia.
3mm
Nose Dia.
12.00mm
Overall Length
90.00mm
Details
Item
Shrink Fit Tool Holder
Projection
50.00mm
Coolant Fed
Coolant Through
For Use With
Cutting Tools
List Number
311.0011
Standards
DIN 69893
Description
Shrink Fit Tool Holder, Hole Dia. 3.00mm, Taper Size HSK50, Shank Dia. 3mm, Projection 50.00mm, Nose Dia. 12.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.