Shrink Chuck, 311.0037.383, 8.267 in. L
Mfr # 311.0037.383
Zoro # G9204255
product price: $566.99
/ea
Free Shipping & Returns
Key Features
Taper Size
PSK50
Hole Dia.
18.00mm
Projection
120.00 mm
Coolant Fed
Coolant Through
For Use With
Cutting Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311.0037.383
Zoro #
G9204255
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
PSK50
Hole Dia.
18.00mm
Shank Dia.
18mm
Nose Dia.
33.00mm
Overall Length
150.00mm
Tool Depth
50.00mm
Details
Item
Shrink Fit Tool Holder
Projection
120.00 mm
Coolant Fed
Coolant Through
For Use With
Cutting Tools
List Number
311.0037
Standards
ISO 26623-1
Description
Shrink Fit Tool Holder, Hole Dia. 18.00mm, Taper Size PSK50, Shank Dia. 18mm, Projection 120.00 mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.