Shrink Chuck, 311.0045.384, 8.267 in. L
Mfr # 311.0045.384
Zoro # G9204623
product price: $763.99
/ea
Free Shipping & Returns
Key Features
Taper Size
PSK63
Hole Dia.
14.00mm
Projection
160.00 mm
Coolant Fed
Coolant Through
For Use With
Cutting Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311.0045.384
Zoro #
G9204623
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
PSK63
Hole Dia.
14.00mm
Shank Dia.
14mm
Nose Dia.
27.00mm
Tool Depth
47.00mm
Overall Length
198.00mm
Details
Item
Shrink Fit Tool Holder
Projection
160.00 mm
Coolant Fed
Coolant Through
For Use With
Cutting Tools
List Number
311.0045
Standards
ISO 26623-1
Description
Shrink Fit Tool Holder, Hole Dia. 14.00mm, Taper Size PSK63, Shank Dia. 14mm, Projection 160.00 mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.