Zoro Homepage
This item is Discontinued.
Kelch Shrink Chuck, 311.0701.292, 7.401 in. L 311.0701.292

Shrink Chuck, 311.0701.292, 7.401 in. L (Discontinued)

  • Mfr # 311.0701.292
  • Zoro # G9205585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311.0701.292
Zoro #
G9205585
UPC #
-
Country of Origin
China

Dimensions

Taper Size
SK40
Hole Dia.
4.00mm
Shank Dia.
4mm
Nose Dia.
9.00mm
Overall Length
188.00mm

Details

Item
Shrink Fit Tool Holder
Projection
120.00 mm
For Use With
Cutting Tools
Coolant Fed
Coolant Through
List Number
311.0701
Standards
DIN 69871

Description

Shrink Fit Tool Holder, Hole Dia. 4.00mm, Taper Size SK40, Shank Dia. 4mm, Projection 120.00 mm, Nose Dia. 9.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.