Zoro Homepage

Shrink Chuck, 311.0704.362, 5.511 in. L

  • Mfr # 311.0704.362

  • Zoro # G9205725


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK40
Hole Dia.
8.00mm
Projection
40.00mm
Coolant Fed
Coolant Through
Shank Dia.
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311.0704.362
Zoro #
G9205725
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
HSK40
Hole Dia.
8.00mm
Shank Dia.
8mm
Nose Dia.
15.00mm
Overall Length
140.00mm
Tool Depth
36.00mm

Details

Item
Shrink Fit Tool Holder
Projection
40.00mm
Coolant Fed
Coolant Through
For Use With
Cutting Tools
List Number
311.0704
Standards
DIN 69882-8

Description

Shrink Fit Tool Holder, Hole Dia. 8.00mm, Taper Size HSK40, Shank Dia. 8mm, Projection 40.00mm, Nose Dia. 15.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.