Zoro Homepage
This item is Discontinued.
Kelch Shrink Chuck, 311.0706.324, 5.984 in. L 311.0706.324

Shrink Chuck, 311.0706.324, 5.984 in. L (Discontinued)

  • Mfr # 311.0706.324
  • Zoro # G9205856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311.0706.324
Zoro #
G9205856
UPC #
-
Country of Origin
China

Dimensions

Taper Size
HSK100
Hole Dia.
12.00mm
Shank Dia.
12mm
Nose Dia.
18.00mm
Tool Depth
47.00mm
Overall Length
170.00mm

Details

Item
Shrink Fit Tool Holder
Projection
120.00 mm
For Use With
Cutting Tools
Coolant Fed
Coolant Through
List Number
311.0706
Standards
DIN 69882-8

Description

Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size HSK100, Shank Dia. 12mm, Projection 120.00 mm, Nose Dia. 18.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.