Zoro Homepage
This item is Discontinued.
Kelch Shrink Chuck, 311.0711.291, 10.315 in. L 311.0711.291

Shrink Chuck, 311.0711.291, 10.315 in. L (Discontinued)

  • Mfr # 311.0711.291
  • Zoro # G9205917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311.0711.291
Zoro #
G9205917
UPC #
-
Country of Origin
China

Dimensions

Taper Size
SK50
Hole Dia.
4.00mm
Shank Dia.
4mm
Nose Dia.
9.00mm
Overall Length
262.00mm

Details

Item
Shrink Fit Tool Holder
Projection
160.00 mm
For Use With
Cutting Tools
Coolant Fed
Coolant Through
List Number
311.0711
Standards
DIN 69871

Description

Shrink Fit Tool Holder, Hole Dia. 4.00mm, Taper Size SK50, Shank Dia. 4mm, Projection 160.00 mm, Nose Dia. 9.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.