Zoro Homepage

Shrink Extension, 311.829, 6.299 in. L

  • Mfr # 311.829

  • Zoro # G9201911


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
14.00mm
Projection
32.00mm
For Use With
Cutting Tools
Overall Length
6.2990 in
Shank Dia.
32.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311.829
Zoro #
G9201911
UPC #
-
Country of Origin
China

Dimensions

Hole Dia.
14.00mm
Overall Length
6.2990 in
Shank Dia.
32.00mm
Nose Dia.
21.00mm
Tool Depth
47.00mm

Details

Item
Shrink Fit Tool Holder
Projection
32.00mm
For Use With
Cutting Tools
List Number
311.8
Standards
DIN 1835

Description

Shrink Fit Tool Holder, Hole Dia. 14.00mm, Shank Dia. 32.00mm, Projection 32.00mm, Nose Dia. 21.00mm, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.