Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Adapter, 440.0001.382, PSK 40

  • Mfr # 440.0001.382

  • Zoro # G9210984


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Tool Side Dia.
0.74"
Overall Length
114.00mm
Tap Size
M3 to M14
Coupling
PSK 40
Projection
90.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440.0001.382
Zoro #
G9210984
UPC #
-
Country of Origin
Germany

Dimensions

Tool Side Dia.
0.74"
Overall Length
114.00mm
Tap Size
M3 to M14
Programming Length
90mm
Outside Dia.
1.41"
Length
114mm
Machine Side Dia.
1.57"

Details

Item
Tapping Adapter
Coupling
PSK 40
Projection
90.00mm
Range
M3 to M14
ANSI Number
440.0001.382
Type
PSK 40
For Use With
Quick Change Insert
Standards
ISO 26623-1
Quick Change
Yes
Coolant Fed
Non-Coolant Through

Description

Tap Adapter, PSK 40, Range M3 to M14, Coupling PSK 40, Outside Dia. 1.41 In., Machine Side Dia. 1.57 In., Tool Side Dia. 0.74 In., Programming Length 90mm, Length 114mm, ANSI Number 440.0001.382

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.