Zoro Homepage

Tap Adapter, 440.0001.384, PSK 63

  • Mfr # 440.0001.384

  • Zoro # G9211002


product price: $1,147.99
/ea
Free Shipping & Returns

Key Features

Tool Side Dia.
0.74"
Overall Length
128.00mm
Tap Size
M3 to M14
Coupling
PSK 63
Projection
90.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440.0001.384
Zoro #
G9211002
UPC #
-
Country of Origin
Germany

Dimensions

Tool Side Dia.
0.74"
Overall Length
128.00mm
Tap Size
M3 to M14
Outside Dia.
1.41"
Machine Side Dia.
2.48"
Length
128mm
Programming Length
90mm

Details

Item
Tapping Adapter
Coupling
PSK 63
Projection
90.00mm
ANSI Number
440.0001.384
Type
PSK 63
Range
M3 to M14
For Use With
Quick Change Insert
Coolant Fed
Non-Coolant Through
Standards
ISO 26623-1
Quick Change
Yes

Description

Tap Adapter, PSK 63, Range M3 to M14, Coupling PSK 63, Outside Dia. 1.41 In., Machine Side Dia. 2.48 In., Tool Side Dia. 0.74 In., Programming Length 90mm, Length 128mm, ANSI Number 440.0001.384

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.