Zoro Homepage

Tap Adapter, 440.0002.382, PSK 40

  • Mfr # 440.0002.382

  • Zoro # G9211054


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Tool Side Dia.
1.22"
Overall Length
149.00mm
Tap Size
M4.5 to M24
Coupling
PSK 40
Projection
25.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440.0002.382
Zoro #
G9211054
UPC #
-
Country of Origin
Germany

Dimensions

Tool Side Dia.
1.22"
Overall Length
149.00mm
Tap Size
M4.5 to M24
Length
149mm
Machine Side Dia.
1.57"
Outside Dia.
2.08"
Programming Length
125mm

Details

Item
Tapping Adapter
Coupling
PSK 40
Projection
25.00mm
ANSI Number
440.0002.382
Type
PSK 40
Range
M4.5 to M24
For Use With
Quick Change Insert
Quick Change
Yes
Standards
ISO 26623-1
Coolant Fed
Non-Coolant Through

Description

Tap Adapter, PSK 40, Range M4.5 to M24, Coupling PSK 40, Outside Dia. 2.08 In., Machine Side Dia. 1.57 In., Tool Side Dia. 1.22 In., Programming Length 125mm, Length 149mm, ANSI Number 440.0002.382

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.