Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Adapter, 440.0002.383, PSK 50

  • Mfr # 440.0002.383

  • Zoro # G9211063


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Tool Side Dia.
1.22"
Overall Length
160.00mm
Tap Size
M4.5 to M24
Coupling
PSK 50
Projection
30.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440.0002.383
Zoro #
G9211063
UPC #
-
Country of Origin
Germany

Dimensions

Tool Side Dia.
1.22"
Overall Length
160.00mm
Tap Size
M4.5 to M24
Machine Side Dia.
1.96"
Programming Length
130mm
Outside Dia.
2.08"
Length
160mm

Details

Item
Tapping Adapter
Coupling
PSK 50
Projection
30.00mm
Type
PSK 50
ANSI Number
440.0002.383
Range
M4.5 to M24
For Use With
Quick Change Insert
Quick Change
Yes
Coolant Fed
Non-Coolant Through
Standards
ISO 26623-1

Description

Tap Adapter, PSK 50, Range M4.5 to M24, Coupling PSK 50, Outside Dia. 2.08 In., Machine Side Dia. 1.96 In., Tool Side Dia. 1.22 In., Programming Length 130mm, Length 160mm, ANSI Number 440.0002.383

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.