Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Adapter, 440.0002.385, PSK 80

  • Mfr # 440.0002.385

  • Zoro # G9211081


product price: $1,414.99
/ea
Free Shipping & Returns

Key Features

Tool Side Dia.
1.22"
Overall Length
169.00mm
Tap Size
M4.5 to M24
Coupling
PSK 80
Projection
25.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440.0002.385
Zoro #
G9211081
UPC #
-
Country of Origin
Germany

Dimensions

Tool Side Dia.
1.22"
Overall Length
169.00mm
Tap Size
M4.5 to M24
Programming Length
125mm
Machine Side Dia.
3.14"
Outside Dia.
2.08"
Length
169mm

Details

Item
Tapping Adapter
Coupling
PSK 80
Projection
25.00mm
ANSI Number
440.0002.385
Range
M4.5 to M24
Type
PSK 80
For Use With
Quick Change Insert
Standards
ISO 26623-1
Quick Change
Yes
Coolant Fed
Non-Coolant Through

Description

Tap Adapter, PSK 80, Range M4.5 to M24, Coupling PSK 80, Outside Dia. 2.08 In., Machine Side Dia. 3.14 In., Tool Side Dia. 1.22 In., Programming Length 125mm, Length 169mm, ANSI Number 440.0002.385

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.