Zoro Homepage

Tap Adapter, 440.0301.320, HSK 40

  • Mfr # 440.0301.320

  • Zoro # G9211176


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Tool Side Dia.
0.78"
Overall Length
89.00mm
Tap Size
M3 to M12
Coupling
HSK 40
Projection
69.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440.0301.320
Zoro #
G9211176
UPC #
-
Country of Origin
Italy

Dimensions

Tool Side Dia.
0.78"
Overall Length
89.00mm
Tap Size
M3 to M12
Outside Dia.
1.69"
Machine Side Dia.
1.57"
Programming Length
69mm
Length
89mm

Details

Item
Tapping Adapter
Coupling
HSK 40
Projection
69.00mm
ANSI Number
440.0301.320
Range
M3 to M12
Type
HSK 40
For Use With
Synchronous Tapping
Standards
ISO 12164-1
Coolant Fed
Coolant Through

Description

Tap Adapter, HSK 40, Range M3 to M12, Coupling HSK 40, Outside Dia. 1.69 In., Machine Side Dia. 1.57 In., Tool Side Dia. 0.78 In., Programming Length 69mm, Length 89mm, ANSI Number 440.0301.320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.