Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Adapter, 440.0302.324, HSK 100

  • Mfr # 440.0302.324

  • Zoro # G9211221


product price: $1,186.99
/ea
Free Shipping & Returns

Key Features

Tool Side Dia.
1.25"
Overall Length
141.00mm
Tap Size
M6 to M20
Coupling
HSK 100
Projection
91.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440.0302.324
Zoro #
G9211221
UPC #
-
Country of Origin
Italy

Dimensions

Tool Side Dia.
1.25"
Overall Length
141.00mm
Tap Size
M6 to M20
Machine Side Dia.
3.93"
Length
141mm
Outside Dia.
2.36"
Programming Length
91mm

Details

Item
Tapping Adapter
Coupling
HSK 100
Projection
91.00mm
Range
M6 to M20
ANSI Number
440.0302.324
Type
HSK 100
For Use With
Synchronous Tapping
Standards
ISO 12164-1
Coolant Fed
Coolant Through

Description

Tap Adapter, HSK 100, Range M6 to M20, Coupling HSK 100, Outside Dia. 2.36 In., Machine Side Dia. 3.93 In., Tool Side Dia. 1.25 In., Programming Length 91mm, Length 141mm, ANSI Number 440.0302.324

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.