Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Arbor, ISO 12164-1, 40mm, HSK 63

  • Mfr # 418.0001.343

  • Zoro # G9206443


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.5500 in
Length
7.55"
For Use With
Machining Tools
Shank Dia.
40.00mm
Size
40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418.0001.343
Zoro #
G9206443
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7.5500 in
Length
7.55"
Shank Dia.
40.00mm
Size
40mm
Shank Length
137mm
Stem Length
192.00mm

Details

Item
Milling Cutter Arbor
For Use With
Machining Tools
Style
ISO 12164-1
Shank
HSK 63
Type
Test
Shank Type - Machining
Straight
Standards
ISO 12164-1

Description

Milling Cutter Arbor, Shank Type - Machining Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.