Zoro Homepage

Test Arbor, ISO 12164-1, 40mm, HSK 80

  • Mfr # 418.0001.344

  • Zoro # G9206452


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7-7/8 in
Length
7.87"
For Use With
Machining Tools
Shank Dia.
40.00mm
Size
40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418.0001.344
Zoro #
G9206452
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7-7/8 in
Length
7.87"
Shank Dia.
40.00mm
Size
40mm
Shank Length
130mm
Stem Length
200.00mm

Details

Item
Milling Cutter Arbor
For Use With
Machining Tools
Shank
HSK 80
Style
ISO 12164-1
Type
Test
Shank Type - Machining
Straight
Standards
ISO 12164-1

Description

Milling Cutter Arbor, Shank Type - Machining Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.