Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Blank, 517.0010.382, 1.574 in. dia.

  • Mfr # 517.0010.382

  • Zoro # G9214536


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Series
25 CrMo V4
ANSI Number
517.0010.382
Taper
40
Thread Size
1-1/2"
Head Length
3.740"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517.0010.382
Zoro #
G9214536
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1-1/2"
Head Length
3.740"
Overall Length
119.00mm

Details

Series
25 CrMo V4
ANSI Number
517.0010.382
Taper
40
Item
End Mill Holder Blank
Style
ISO 26623-1
For Use With
For Own Manufacturing of Special Tools
Material - Machining
High Speed Steel
Features
25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground
Material Grade - Machining
25CrMoV4
Standards
ISO 26623
Material
High Speed Steel
Material Grade
25CrMoV4

Description

End Mill Holder Blank, Features 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground, For Use With For Own Manufacturing of Special Tools, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.