Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Blank, 517.0010.384, 2.480 in. dia.

  • Mfr # 517.0010.384

  • Zoro # G9214554


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Head Length
7.086"
Style
ISO 26623-1
ANSI Number
517.0010.384
Series
25 CrMo V4
Taper
63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517.0010.384
Zoro #
G9214554
UPC #
-
Country of Origin
Germany

Dimensions

Head Length
7.086"
Thread Size
2"
Overall Length
218.00mm

Details

Style
ISO 26623-1
ANSI Number
517.0010.384
Series
25 CrMo V4
Item
End Mill Holder Blank
Taper
63
Features
25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground
Material - Machining
High Speed Steel
Standards
ISO 26623
For Use With
For Own Manufacturing of Special Tools
Material Grade - Machining
25CrMoV4
Material
High Speed Steel
Material Grade
25CrMoV4

Description

End Mill Holder Blank, Features 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground, For Use With For Own Manufacturing of Special Tools, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.