Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Blank, 517.0012.385, 5.118 in. dia.

  • Mfr # 517.0012.385

  • Zoro # G9214642


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Taper
80
Head Length
3.543"
Overall Tool Side Dia.
5.11"
Tool Side Dia.
5.118"
Style
ISO 26623-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517.0012.385
Zoro #
G9214642
UPC #
-
Country of Origin
Germany

Dimensions

Head Length
3.543"
Overall Tool Side Dia.
5.11"
Tool Side Dia.
5.118"
Thread Size
2"
Programming Length
3.543"
Overall Length
138.00mm

Details

Taper
80
Item
End Mill Holder Blank
Style
ISO 26623-1
Series
25 CrMo V4
ANSI Number
517.0012.385
Coupling
PSK 80
Material Grade - Machining
25CrMoV4
Features
25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground
For Use With
For Own Manufacturing of Special Tools
Standards
ISO 26623
Material - Machining
High Speed Steel
Material
High Speed Steel
Material Grade
25CrMoV4

Description

End Mill Holder Blank, Features 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground, For Use With For Own Manufacturing of Special Tools, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.