Zoro Homepage

Tool Blank, 517.0013.385, 5.708 in. dia.

  • Mfr # 517.0013.385

  • Zoro # G9214685


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 26623
For Use With
For Own Manufacturing of Special Tools
Material Grade - Machining
25CrMoV4
Overall Length
248.00mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517.0013.385
Zoro #
G9214685
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
248.00mm

Details

Item
End Mill Holder Blank
Standards
ISO 26623
For Use With
For Own Manufacturing of Special Tools
Material Grade - Machining
25CrMoV4
Material - Machining
High Speed Steel
Features
25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground
Material
High Speed Steel
Material Grade
25CrMoV4

Description

End Mill Holder Blank, Features 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground, For Use With For Own Manufacturing of Special Tools, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.