Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, 571.0002.384, 5.039 in. L

  • Mfr # 571.0002.384

  • Zoro # G9214913


product price: $566.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Hole Dia.
M10 Thread
Projection
63.00mm
Taper Size
PSK63
Shank Dia.
M 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571.0002.384
Zoro #
G9214913
UPC #
-
Country of Origin
Germany

Dimensions

Hole Dia.
M10 Thread
Taper Size
PSK63
Shank Dia.
M 10
Overall Length
128.00mm
Nose Dia.
18.00mm
Tool Depth
68.00mm

Details

Item
Shrink Fit Tool Holder
For Use With
Cutting Tools
Projection
63.00mm
Standards
ISO 26623-1
List Number
571.0002
Coolant Fed
Coolant Through

Description

Shrink Fit Tool Holder, Hole Dia. M10 Thread, Taper Size PSK63, Shank Dia. M 10, Projection 63.00mm, Nose Dia. 18.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.