Zoro Homepage

Tool Holder, 571.0003.383, 4.330 in. L

  • Mfr # 571.0003.383

  • Zoro # G9214974


product price: $522.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Hole Dia.
M12 Thread
Projection
50.00mm
Taper Size
PSK50
Shank Dia.
M 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571.0003.383
Zoro #
G9214974
UPC #
-
Country of Origin
Germany

Dimensions

Hole Dia.
M12 Thread
Taper Size
PSK50
Shank Dia.
M 12
Overall Length
110.00mm
Nose Dia.
21.00mm
Tool Depth
60.00mm

Details

Item
Shrink Fit Tool Holder
For Use With
Cutting Tools
Projection
50.00mm
Standards
ISO 26623-1
Coolant Fed
Coolant Through
List Number
571.0003

Description

Shrink Fit Tool Holder, Hole Dia. M12 Thread, Taper Size PSK50, Shank Dia. M 12, Projection 50.00mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.