Zoro Homepage

Tool Holder, 571.0021.265, 6.614 in. L

  • Mfr # 571.0021.265

  • Zoro # G9215333


product price: $203.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Hole Dia.
M8 Thread
Projection
40.00mm
Taper Size
SK40
Shank Dia.
M 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571.0021.265
Zoro #
G9215333
UPC #
-
Country of Origin
Germany

Dimensions

Hole Dia.
M8 Thread
Taper Size
SK40
Shank Dia.
M 8
Overall Length
168.00mm
Nose Dia.
13.00mm
Tool Depth
75.00mm

Details

Item
Shrink Fit Tool Holder
For Use With
Cutting Tools
Projection
40.00mm
Standards
JIS B 6339, MAS 403 BT
List Number
571.0021

Description

Shrink Fit Tool Holder, Hole Dia. M8 Thread, Taper Size SK40, Shank Dia. M 8, Projection 40.00mm, Nose Dia. 13.00mm, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.