Zoro Homepage
This item is Discontinued.
Kelch Tool Holder, 571.0022.265, 6.614 in. L 571.0022.265

Tool Holder, 571.0022.265, 6.614 in. L (Discontinued)

  • Mfr # 571.0022.265
  • Zoro # G9215394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571.0022.265
Zoro #
G9215394
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
M 10
Hole Dia.
M10 Thread
Taper Size
SK40
Overall Length
168.00mm
Nose Dia.
18.00mm
Tool Depth
75.00mm

Details

Item
Shrink Fit Tool Holder
For Use With
Cutting Tools
Projection
40.00mm
Standards
JIS B 6339, MAS 403 BT
List Number
571.0022

Description

Shrink Fit Tool Holder, Hole Dia. M10 Thread, Taper Size SK40, Shank Dia. M 10, Projection 40.00mm, Nose Dia. 18.00mm, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.