Zoro Homepage

Tool Holder, 571.0031.363, 5.944 in. L

  • Mfr # 571.0031.363

  • Zoro # G9215595


product price: $219.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Hole Dia.
M8 Thread
Projection
50.00mm
Taper Size
HSK50
Shank Dia.
M 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571.0031.363
Zoro #
G9215595
UPC #
-
Country of Origin
Germany

Dimensions

Hole Dia.
M8 Thread
Taper Size
HSK50
Shank Dia.
M 8
Overall Length
151.00mm
Nose Dia.
12.80mm
Tool Depth
100.00mm

Details

Item
Shrink Fit Tool Holder
For Use With
Cutting Tools
Projection
50.00mm
Standards
DIN 69893
Coolant Fed
Coolant Through
List Number
571.0031

Description

Shrink Fit Tool Holder, Hole Dia. M8 Thread, Taper Size HSK50, Shank Dia. M 8, Projection 50.00mm, Nose Dia. 12.80mm, Coolant Fed Coolant Through, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.