Zoro Homepage

Tool Holder, 571.0032.265, 7.598 in. L

  • Mfr # 571.0032.265

  • Zoro # G9215613


product price: $230.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Hole Dia.
M10 Thread
Projection
40.00mm
Taper Size
SK40
Shank Dia.
M 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571.0032.265
Zoro #
G9215613
UPC #
-
Country of Origin
Germany

Dimensions

Hole Dia.
M10 Thread
Taper Size
SK40
Shank Dia.
M 10
Overall Length
193.00mm
Nose Dia.
18.00mm
Tool Depth
100.00mm

Details

Item
Shrink Fit Tool Holder
For Use With
Cutting Tools
Projection
40.00mm
Standards
JIS B 6339, MAS 403 BT
List Number
571.0032

Description

Shrink Fit Tool Holder, Hole Dia. M10 Thread, Taper Size SK40, Shank Dia. M 10, Projection 40.00mm, Nose Dia. 18.00mm, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.