Zoro Homepage
This item is Discontinued.
Kelch Tool Holder, 571.0032.322, 6.220 in. L 571.0032.322

Tool Holder, 571.0032.322, 6.220 in. L (Discontinued)

  • Mfr # 571.0032.322
  • Zoro # G9215647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571.0032.322
Zoro #
G9215647
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
M 10
Hole Dia.
M10 Thread
Taper Size
HSK63
Overall Length
158.00mm
Nose Dia.
17.80mm
Tool Depth
100.00mm

Details

Item
Shrink Fit Tool Holder
For Use With
Cutting Tools
Projection
63.00mm
Standards
ISO 12164-1
List Number
571.0032
Coolant Fed
Coolant Through

Description

Shrink Fit Tool Holder, Hole Dia. M10 Thread, Taper Size HSK63, Shank Dia. M 10, Projection 63.00mm, Nose Dia. 17.80mm, Coolant Fed Coolant Through, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.