Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, 571.0033.322, 6.220 in. L

  • Mfr # 571.0033.322

  • Zoro # G9215717


product price: $533.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Hole Dia.
M12 Thread
Projection
63.00mm
Taper Size
HSK63
Shank Dia.
M 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571.0033.322
Zoro #
G9215717
UPC #
-
Country of Origin
Germany

Dimensions

Hole Dia.
M12 Thread
Taper Size
HSK63
Shank Dia.
M 12
Overall Length
158.00mm
Nose Dia.
20.80mm
Tool Depth
100.00mm

Details

Item
Shrink Fit Tool Holder
For Use With
Cutting Tools
Projection
63.00mm
Standards
ISO 12164-1
Coolant Fed
Coolant Through
List Number
571.0033

Description

Shrink Fit Tool Holder, Hole Dia. M12 Thread, Taper Size HSK63, Shank Dia. M 12, Projection 63.00mm, Nose Dia. 20.80mm, Coolant Fed Coolant Through, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.