Zoro Homepage

Tool Holder, 585.0005.385, 7.204 in. L

  • Mfr # 585.0005.385

  • Zoro # G9217187


product price: $741.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Taper Size
PSK80
Type
45 Degrees
Style
PSK 80
Number of Inserts Required
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585.0005.385
Zoro #
G9217187
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
PSK80
Shank Length
105.00mm
Overall Length
183.00mm
Shank Width
32.00mm
Shank Height
32.00mm
Head Length
135.00mm

Details

Item
Indexable Thread Turning Tool Holder
For Use With
Cutting Tools
Type
45 Degrees
Style
PSK 80
Number of Inserts Required
0
Shank
PSK 80
Standards
ISO 26623-1
Shank Shape
Square
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Cutting Application
Turning
ISO Number
585.0005.385
Compatible Hardware
Clamping Screws

Description

Indexable Thread Turning Tool Holder, 45 Degrees , PSK 80, Cutting Direction Right Hand, Shank PSK 80, Shank Width 32.00mm, Shank Height 32.00mm, Overall Length 183.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.