Tool Holder, 586.0104.383, 4.724 in. L
Mfr # 586.0104.383
Zoro # G9217345
product price: $978.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cutting Tools
Taper Size
PSK50
Style
PSK 50
Shank
PSK 50
Type
Axial Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
586.0104.383
Zoro #
G9217345
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
PSK50
Shank Length
64.00mm
Overall Length
120.00mm
Shank Width
25.00mm
Shank Height
25.00mm
Head Length
90.00mm
Details
Item
Indexable Thread Turning Tool Holder
For Use With
Cutting Tools
Style
PSK 50
Shank
PSK 50
Type
Axial Double
Number of Inserts Required
0
Shank Shape
Square
Standards
ISO 26623-1
Cutting Direction
Left Hand
Coolant Fed
Coolant Through
Cutting Application
Turning
Compatible Hardware
Clamping Screws
ISO Number
586.0104.383
Description
Indexable Thread Turning Tool Holder, Axial Double, PSK 50, Cutting Direction Left Hand, Shank PSK 50, Shank Width 25.00mm, Shank Height 25.00mm, Overall Length 120.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.