Tool Holder, 586.0105.383, 5.708 in. L
Mfr # 586.0105.383
Zoro # G9217372
product price: $973.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cutting Tools
Taper Size
PSK50
Style
PSK 50
Number of Inserts Required
0
Type
Axial Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
586.0105.383
Zoro #
G9217372
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
PSK50
Overall Length
145.00mm
Shank Length
90.00mm
Shank Height
32.00mm
Shank Width
32.00mm
Head Length
115.00mm
Details
Item
Indexable Thread Turning Tool Holder
For Use With
Cutting Tools
Style
PSK 50
Number of Inserts Required
0
Type
Axial Double
Shank
PSK 50
Standards
ISO 26623-1
Cutting Direction
Left Hand
Shank Shape
Square
Coolant Fed
Coolant Through
Cutting Application
Turning
ISO Number
586.0105.383
Compatible Hardware
Clamping Screws
Description
Indexable Thread Turning Tool Holder, Axial Double, PSK 50, Cutting Direction Left Hand, Shank PSK 50, Shank Width 32.00mm, Shank Height 32.00mm, Overall Length 145.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.