Tool Holder, 586.0205.384, 6.417 in. L
Mfr # 586.0205.384
Zoro # G9217476
product price: $1,006.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cutting Tools
Taper Size
PSK63
Shank
PSK 63
Number of Inserts Required
0
Type
Axial Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
586.0205.384
Zoro #
G9217476
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
PSK63
Shank Length
90.00mm
Overall Length
163.00mm
Shank Width
32.00mm
Shank Height
32.00mm
Head Length
125.00mm
Details
Item
Indexable Thread Turning Tool Holder
For Use With
Cutting Tools
Shank
PSK 63
Number of Inserts Required
0
Type
Axial Double
Style
PSK 63
Standards
ISO 26623-1
Shank Shape
Square
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Cutting Application
Turning
ISO Number
586.0205.384
Compatible Hardware
Clamping Screws
Description
Indexable Thread Turning Tool Holder, Axial Double, PSK 63, Cutting Direction Right Hand, Shank PSK 63, Shank Width 32.00mm, Shank Height 32.00mm, Overall Length 163.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.