Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, 586.0303.383, 4.330 in. L

  • Mfr # 586.0303.383

  • Zoro # G9217494


product price: $1,285.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Taper Size
PSK50
Shank
PSK 50
Type
Axial Triple
Style
PSK 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586.0303.383
Zoro #
G9217494
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
PSK50
Shank Length
53.00mm
Overall Length
110.00mm
Shank Height
20.00mm
Shank Width
20.00mm
Head Length
80.00mm

Details

Item
Indexable Thread Turning Tool Holder
For Use With
Cutting Tools
Shank
PSK 50
Type
Axial Triple
Style
PSK 50
Number of Inserts Required
0
Shank Shape
Square
Standards
ISO 26623-1
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Cutting Application
Turning
ISO Number
586.0303.383
Compatible Hardware
Clamping Screws

Description

Indexable Thread Turning Tool Holder, Axial Triple, PSK 50, Cutting Direction Right Hand, Shank PSK 50, Shank Width 20.00mm, Shank Height 20.00mm, Overall Length 110.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.