Tool Holder, 586.0305.385, 6.811 in. L
Mfr # 586.0305.385
Zoro # G9217573
product price: $1,795.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cutting Tools
Shank
PSK 80
Number of Inserts Required
0
Style
PSK 80
Type
Axial Triple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
586.0305.385
Zoro #
G9217573
UPC #
-
Country of Origin
Germany
Dimensions
Shank Length
90.00mm
Overall Length
173.00mm
Shank Height
32.00mm
Shank Width
32.00mm
Head Length
125.00mm
Details
Item
Indexable Thread Turning Tool Holder
For Use With
Cutting Tools
Shank
PSK 80
Number of Inserts Required
0
Style
PSK 80
Type
Axial Triple
Cutting Direction
Right Hand
Standards
ISO 26623-1
Shank Shape
Square
Cutting Application
Turning
Coolant Fed
Coolant Through
Compatible Hardware
Clamping Screws
ISO Number
586.0305.385
Description
Indexable Thread Turning Tool Holder, Axial Triple, PSK 80, Cutting Direction Right Hand, Shank PSK 80, Shank Width 32.00mm, Shank Height 32.00mm, Overall Length 173.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.