Tool Holder, 586.0503.384, 5.039 in. L
Mfr # 586.0503.384
Zoro # G9217686
product price: $651.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cutting Tools
Taper Size
PSK63
Style
PSK 63
Number of Inserts Required
0
Type
Axial Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
586.0503.384
Zoro #
G9217686
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
PSK63
Shank Length
53.00mm
Overall Length
128.00mm
Shank Width
20.00mm
Shank Height
20.00mm
Head Length
90.00mm
Details
Item
Indexable Thread Turning Tool Holder
For Use With
Cutting Tools
Style
PSK 63
Number of Inserts Required
0
Type
Axial Single
Shank
PSK 63
Standards
ISO 26623-1
Cutting Direction
Right Hand
Shank Shape
Square
Cutting Application
Turning
Coolant Fed
Coolant Through
Compatible Hardware
Clamping Screws
ISO Number
586.0503.384
Description
Indexable Thread Turning Tool Holder, Axial Single, PSK 63, Cutting Direction Right Hand, Shank PSK 63, Shank Width 20.00mm, Shank Height 20.00mm, Overall Length 128.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.