Tool Holder, 587.0005.383, 4.724 in. L
Mfr # 587.0005.383
Zoro # G9217826
product price: $608.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cutting Tools
Taper Size
PSK50
Shank
PSK 50
Style
PSK 50
Type
Radial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
587.0005.383
Zoro #
G9217826
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
PSK50
Shank Length
58.00mm
Overall Length
120.00mm
Shank Height
32.00mm
Shank Width
32.00mm
Head Length
90.00mm
Details
Item
Indexable Thread Turning Tool Holder
For Use With
Cutting Tools
Shank
PSK 50
Style
PSK 50
Type
Radial
Number of Inserts Required
0
Shank Shape
Square
Cutting Direction
Right Hand
Standards
ISO 26623-1
Coolant Fed
Coolant Through
Cutting Application
Turning
ISO Number
587.0005.383
Compatible Hardware
Clamping Screws
Description
Indexable Thread Turning Tool Holder, Radial, PSK 50, Cutting Direction Right Hand, Shank PSK 50, Shank Width 32.00mm, Shank Height 32.00mm, Overall Length 120.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.