Zoro Homepage

Tool Holder, 587.0005.384, 5.433 in. L

  • Mfr # 587.0005.384

  • Zoro # G9217835


product price: $712.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Taper Size
PSK63
Style
PSK 63
Type
Radial
Number of Inserts Required
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587.0005.384
Zoro #
G9217835
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
PSK63
Overall Length
138.00mm
Shank Length
68.00mm
Shank Height
32.00mm
Shank Width
32.00mm
Head Length
100.00mm

Details

Item
Indexable Thread Turning Tool Holder
For Use With
Cutting Tools
Style
PSK 63
Type
Radial
Number of Inserts Required
0
Shank
PSK 63
Cutting Direction
Right Hand
Shank Shape
Square
Standards
ISO 26623-1
Cutting Application
Turning
Coolant Fed
Coolant Through
ISO Number
587.0005.384
Compatible Hardware
Clamping Screws

Description

Indexable Thread Turning Tool Holder, Radial, PSK 63, Cutting Direction Right Hand, Shank PSK 63, Shank Width 32.00mm, Shank Height 32.00mm, Overall Length 138.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.