Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Tool Holder, 581.0012.384, PSK 63

  • Mfr # 581.0012.384

  • Zoro # G9216733


product price: $389.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Clamp
581.001
Torx Wrench
T-20
Style
DCLNR-45065-12
Type
PSK 63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581.0012.384
Zoro #
G9216733
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
103.00mm

Details

For Use With
Cutting Tools
Clamp
581.001
Torx Wrench
T-20
Style
DCLNR-45065-12
Type
PSK 63
Item
Indexable Cutting Head Unit
Rake
CNMG 120408
Standards
ISO 26623-1
Series
581
Cutting Direction
Right Hand
Includes
Base Plate, Clamping Unit
Insert Shape
80 Degrees Diamond
Insert Holding Type
Top and Hole Clamping
Coolant Fed
Coolant Through
Hardware Included
Yes
Compatible Hardware
Mfr. No. 581.001 Clamp with M5 Thread
Cutting Application
Turning
Insert Style
CNMG

Description

Indexable Cutting Head Unit, Right Hand, Compatible Hardware Mfr. No. 581.001 Clamp with M5 Thread, Coolant Fed Coolant Through, Cutting Application Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.