Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Tool Holder, 581.0215.383, PSK 50

  • Mfr # 581.0215.383

  • Zoro # G9216785


product price: $377.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Style
DDJNR-35060-15
Rake
DNMG 150608
Torx Wrench
T-20
Clamp
581.001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581.0215.383
Zoro #
G9216785
UPC #
-
Country of Origin
Germany

Dimensions

Shank Width
35mm
Overall Length
90.00mm
Insert Size
150808
Head Length
60.00mm
Shank Height
60mm
Insert Cutting Edge Length
15.00mm

Details

Item
Indexable Cutting Head Unit
For Use With
Cutting Tools
Style
DDJNR-35060-15
Rake
DNMG 150608
Torx Wrench
T-20
Clamp
581.001
Type
PSK 50
Standards
ISO 26623-1
Cutting Direction
Right Hand
Includes
Base Plate, Clamping Unit
Insert Shape
55 Degrees Diamond
Cutting Application
Turning
Insert Style
DNMG
Insert Inscribed Circle
1/2 in
Approach Angle
93 Degrees
Coolant Fed
Coolant Through
Insert Holding Type
Top and Hole Clamping
Insert Clearance Angle
0 Degrees
Mounting Style
Rigid Clamp

Description

Indexable Cutting Head Unit, Insert Style DNMG, Overall Length 90.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.