Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Tool Holder, 581.0215.384, PSK 63

  • Mfr # 581.0215.384

  • Zoro # G9216794


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Clamp
581.001
Style
DDJNR-45065-15
Type
PSK 63
Rake
DNMG 150608
For Use With
Cutting Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581.0215.384
Zoro #
G9216794
UPC #
-
Country of Origin
Germany

Dimensions

Shank Width
45mm
Overall Length
103.00mm
Head Length
65.00mm
Insert Size
150808
Shank Height
65mm
Insert Cutting Edge Length
15.00mm

Details

Clamp
581.001
Style
DDJNR-45065-15
Type
PSK 63
Rake
DNMG 150608
Item
Indexable Cutting Head Unit
For Use With
Cutting Tools
Torx Wrench
T-20
Cutting Direction
Right Hand
Includes
Base Plate, Clamping Unit
Insert Shape
55 Degrees Diamond
Standards
ISO 26623-1
Insert Inscribed Circle
1/2 in
Insert Clearance Angle
0 Degrees
Insert Holding Type
Top and Hole Clamping
Cutting Application
Turning
Insert Style
DNMG
Approach Angle
93 Degrees
Coolant Fed
Coolant Through
Mounting Style
Rigid Clamp

Description

Indexable Cutting Head Unit, Insert Style DNMG, Overall Length 103.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.