Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Tool Holder, 581.0315.382, PSK 40

  • Mfr # 581.0315.382

  • Zoro # G9216803


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Style
DDJNL-27055-15
Torx Wrench
T-20
Rake
DNMG 150608
Type
PSK 40
For Use With
Cutting Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581.0315.382
Zoro #
G9216803
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
79.00mm
Shank Width
27mm
Head Length
55.00mm
Shank Height
55mm
Insert Cutting Edge Length
15.00mm
Insert Size
150808

Details

Style
DDJNL-27055-15
Torx Wrench
T-20
Item
Indexable Cutting Head Unit
Rake
DNMG 150608
Type
PSK 40
For Use With
Cutting Tools
Clamp
581.001
Includes
Base Plate, Clamping Unit
Insert Shape
55 Degrees Diamond
Standards
ISO 26623-1
Cutting Direction
Left Hand
Insert Clearance Angle
0 Degrees
Insert Holding Type
Top and Hole Clamping
Insert Style
DNMG
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/2 in
Approach Angle
93 Degrees
Cutting Application
Turning
Mounting Style
Rigid Clamp

Description

Indexable Cutting Head Unit, Insert Style DNMG, Overall Length 79.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.