Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Tool Holder, 581.0315.383, PSK 50

  • Mfr # 581.0315.383

  • Zoro # G9216812


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Torx Wrench
T-20
Type
PSK 50
For Use With
Cutting Tools
Style
DDJNL-35060-15
Clamp
581.001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581.0315.383
Zoro #
G9216812
UPC #
-
Country of Origin
Germany

Dimensions

Shank Width
35mm
Overall Length
90.00mm
Head Length
60.00mm
Shank Height
60mm
Insert Size
150808
Insert Cutting Edge Length
15.00mm

Details

Torx Wrench
T-20
Type
PSK 50
Item
Indexable Cutting Head Unit
For Use With
Cutting Tools
Style
DDJNL-35060-15
Clamp
581.001
Rake
DNMG 150608
Cutting Direction
Left Hand
Insert Shape
55 Degrees Diamond
Standards
ISO 26623-1
Includes
Base Plate, Clamping Unit
Insert Holding Type
Top and Hole Clamping
Coolant Fed
Coolant Through
Approach Angle
93 Degrees
Insert Inscribed Circle
1/2 in
Insert Style
DNMG
Cutting Application
Turning
Insert Clearance Angle
0 Degrees
Mounting Style
Rigid Clamp

Description

Indexable Cutting Head Unit, Insert Style DNMG, Overall Length 90.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.