Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Tool Holder, 581.0411.382, PSK 40

  • Mfr # 581.0411.382

  • Zoro # G9216837


product price: $293.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Type
PSK 40
Style
SDJCR-27050-11
Torx Wrench
T-15
Rake
DCMT 11T308
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581.0411.382
Zoro #
G9216837
UPC #
-
Country of Origin
Germany

Dimensions

Shank Width
27mm
Overall Length
74.00mm
Insert Size
11T308
Head Length
50.00mm
Shank Height
50mm
Insert Cutting Edge Length
11.00mm

Details

Item
Indexable Cutting Head Unit
For Use With
Cutting Tools
Type
PSK 40
Style
SDJCR-27050-11
Torx Wrench
T-15
Rake
DCMT 11T308
Clamp Screw
581.103
Insert Shape
55 Degrees Diamond
Cutting Direction
Right Hand
Standards
ISO 26623-1
Includes
Base Plate, Clamping Unit
Insert Style
DCMT
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Cutting Application
Turning
Insert Inscribed Circle
3/8 in
Approach Angle
93 Degrees
Insert Clearance Angle
7 Degrees
Mounting Style
Screw Clamp

Description

Indexable Cutting Head Unit, Insert Style DCMT, Overall Length 74.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.